Rogrip M Water Pump Pliers


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

Available in either 7in. or 10in. these manual locking waterpump pliers are ideally suited for regular, industrial use. Manufactured from chrome vanadium steel, with wear-resistant, double-hardened jaws, the waterpump pliers are finished with ergonomic, soft grip handles.

Features and Benefits
• Wear-resistant, double-hardened jaws for durability
• Manual locking with 8 positions for versatility of use
• Curved design allows access in confined or tight spaces
• Soft-grip handles for comfort, grip and control when using
• Available in two sizes to suit your requirements

Typical Applications
• Plumbing
• Automotive
• Construction

Feature Attributes

Jaw Material:
Chrome Vanadium Steel
Insulated:
No
Type:
Waterpump Pliers
Number of Pieces:
1
Jaw Style:
Curved
Miniature:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome