The Weicon No.10 Cat Cable Stripper ensures safe and comfortable stripping of all common data and network cables with a diameter of 4.5-10 mm (e.g. Cat5, Cat6, Cat7, twisted-pair cables) The cutting depth does not need to be adjusted manually. Its ergonomic handle shape allows for easy handling of the tool. Its distinctive handle makes them comfortable to use and prevents the hand from slipping, which makes daily work easier and safer. The rounded and space-saving tool head adjusts perfectly to modern socket shapes.Its oblong shape allows better accessibility in deeper cavity wall boxes and in other spaces difficult to access. The design of the blades prevents the electrogalvanized knives from clogging with coating remains. The integrated length stop can be adjusted to the required sheath opening of network outlets and other plugs (3 - 10cm) , which makes further processing easier. An interlock guarantees safe storage of the tool. Approval/certificate safety tested by TUV NORD.Specifications:Cable Type: Cat5, Cat6, Cat7, Twisted-pair Cable.Application Area Outer Diameter: 4.5- 10mm.Length: 140mm.