The Weicon No.1 F Plus Coax Stripper enables fast and easy stripping of all coax cables in just one single step. Due to the two pairs of blades facing each other, the stripping process can be carried out quickly and in a space-saving manner by means of multiple, light rotary movements. The preset set down dimension is suitable for common F-screw connectors (6/4mm) If required, the blade inserts can be changed and thus other dimensions, e.g. for compression connectors (6.5/6.5mm) .Blade inserts with other dimensions are optionally available and can be conveniently exchanged using the click system. The tool is suitable for e.g. TV aerial cables from 6 - 8 mm. The gripping jaws can be used to screw the F-screw connectors onto the already stripped cable. The integrated open hexagon with 11mm width across flats (SW 11mm) enables space-saving assembly or disassembly of F-connectors during subsequent connection. Particularly in narrow places, the hexagon allows very good accessibility and can be operated without further preparation. A locking mechanism guarantees safe storage of the tool.Approval/certificate Safety tested by TUV NORD.Specifications:Cable Type: Coaxial Cables, Resp. Antenna and Transmission Cables.Application Area Outer Diameter: 6-8mm for F-screw connectors.Length: 125mm.