Weicon Mini Solar Stripper for the stripping and skinning of common photovoltaic cables (such as H1Z2Z2-K) with a cross-section of 4.0 6.0mm. Adjusting the cutting depth manually is not necessary. It has an integrated length stop (6-28mm) for increased precision. In addition, the glass-fibre reinforced tool has an easily accessible side cutter for cables up to 10mm. When using the stripper, a precise cutting pattern is created during stripping. In addition, the Mini-Solar 4/6 mm can be locked for space-saving storage.Specifications:Application Area: 4/6mm (12/10 AWG) .Length: 125mm.