The Weicon Pro No.5 Wire Stripper can be used for stripping all common stranded and solid conductors from 0.2-16mm. An adjustable length stop from 5-25mm enables very precise and accurate working. The length stop can be removed, if required. The wire stripper automatically manages to adjusts to the required conductor cross-section, so no manual adjustment is necessary. The integrated side cutter is suitable for conductors made of copper and aluminium up to a diameter of 3mm. Fitted with an ergonomically designed anti-slip multi-component handle. Thanks to slim design of the tool, the stripper can also be used in working areas difficult to access, such as in switch cabinets. Other features include a locking mechanism for space-saving storage, an eyelet to attach a strap for fall protection and a labelling surface to be able to individualise the tool.