Weicon No.5 Solar Pro Automatic Wire Stripper for the stripping and skinning of all common cables in the solar sector, such as H1Z2Z2-K from 1.5- 10mm. The wire stripper automatically adjusts to the required conductor cross-section, so no manual adjustment is necessary. Additionally hardened blades easily remove multi-layer rubberised insulation.The adjustable length stop, 5- 25mm, ensures excellent precision and accuracy. If required, it can be removed. The integrated side cutter is suitable for copper and aluminium conductors, up to a diameter of 3mm. Thanks to its slim design, the wire stripper can also be used in areas difficult to access, such as on solar modules or on the inverter.Fitted with a non-slip multi-component handle. It has an eyelet to attach a strap for fall protection, and it has a labelling area where the tool can be personalised. In addition, the wire stripper has a locking mechanism for space-saving storage.As with all strippers in the No. 5 product line, the galvanised blades can be replaced.