Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Crimping Tools
/
Wire Strippers & Crimpers
Wirestripper 160mm Titacrom Bimat
By
EGA Master
See all variants from
£39.99
Inc VAT (20%)
See all variants from
£39.99
Description unavailable
Feature Attributes
Length
:
160 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome