Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Crimping Tools
/
Wire Strippers & Crimpers
Wirestripper Plier 160mm Titacrom Antidrop ACO
By EGA Master
2 Variants From
£45.99
Inc VAT (20%)
See 2 Product Variants
£45.99
Description unavailable
Feature Attributes
Length
:
160 mm