Blue Groove 6X Stubby Wood Bit


Select
Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Irwin Blue Groove 6X Stubby Wood Bits are ideal for drilling wood and offer 6 times faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through. The cutting spurs produce clean holes with minimal breakout and the tapered flute reduces binding. The drill bits are also heat treated for extra durability. Stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas. Suitable for holes up to 5cm (2in) deep.

Feature Attributes

Overall Length:
100 mm
Working Length:
50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome