Extreme Flatwood Drill Bits - 406mm Long


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Chrome vanadium flat drill bit.
Ground chip breaker.
Ground central point and cutting edges.
Suitable for hard wood, soft wood and chipboard.

Feature Attributes

Compatible Materials:
Hardwood,Wood,Softwood,Plywood,Chipboard
Number of Spurs:
2
Overall Length:
406 mm
Bit Type:
Flat Bit
Centre Type:
Solid
Shank Shape:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome