High Resistance Floor Varnish


£41.99 Inc VAT (20%)

See 2 Product Variants
£41.99

Description

Liberon High Resistance Varnish provides exceptional protection for wood floors and a superior resistance to high foot traffic. It is particularly suited to rooms that are in constant use such as hallways, dining rooms, lounges and stairs. High Resistance Varnish offers a durable, high quality finish within 24 hours. Its low odour formula and non-slip finish make it ideal for use in the family home. It has 60% the hardness of glass and it is stain and water resistant. Endorsed by the Guild of Master Craftsmen. Usage Interior Application Brush or roller Drying time 6 hours between coats, 24 hours total Coverage 10-12m per 750ml

Feature Attributes

Size:
2500 ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome