Ring End, Spigot End Spanners, 16mm Spigot

Ring End, Spigot End Spanners, 16mm Spigot


Select
£17.39 Inc VAT (20%)
Up to 15% off


See all variants from £17.39

Description

Ring End
16mm Bore - Metric

Feature Attributes

Spigot Size:
16 mm
End Type:
Ring End
Insulated:
No
Type:
Ring Spigot Fitting
Single or Double End:
Single End
End Style:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome