Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Dial Calipers
30/1046 50-75mm Externaldial Caliper
By Verdict
Order Code:
ZT1050561P
£269.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
269.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/dial-calipers/30-1046-50-75mm-externaldial-caliper/p/ZT1050561P
Add to quotation
View all Dial Calipers
Description
Metric
Leg length: 80mm.
Range: 50 - 75mm.
Reading: 0.02mm.
Specifications
Specifications for 30/1046 50-75mm Externaldial Caliper
MFR Part No.
30/1046
Measurement Range
50 - 75mm
System of Measurement
Metric
Measures
External
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome