0
1
2

High Visibility Yellow Polar Fleece Jacket Size L

Order Code: ZT1157420P

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Currently unavailable

Description

High Visibility Yellow Fleece Size L

Features

Fixed polyester mesh lining wind breaker
YKK® interactive zip front fastening
1 chest pocket and 2 lower hip pockets with zip closure
Elasticated cuffs and shock cord at waist
Anchorage fastening points at cuff and neck
300gsm 100% Polyester double anti-pill fabric

Interacts with PULSAR® Unlined Storm Coats -
P421/PR499/EVO100/EVO250/ACT500/ACT650

EN Standards: EN ISO 20471 Class 3

See full description
Specifications for High Visibility Yellow Polar Fleece Jacket Size L
  • Width
    42cm
  • Length
    68cm
  • Height
    3cm
  • Pack Quantity
    10
  • MFR Part No.
    P507-YEL-L
  • Fabric Weight
    0.92kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome