Cougartron Purge N Weld Kit Dual Seal Purge Sets


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99

Description

Revolutionise your stainless steel pipe welding with the Cougartron Purge 'N' Weld - Dual Seal Purge Set, the ultimate solution for achieving seamless welds and maximising productivity. This innovative system utilises a unique dual-seal design that ensures a tight, gas-impermeable barrier, minimising gas consumption and purge times.

Benefits

Enhanced Weld Quality: Achieve superior weld quality by eliminating oxygen contamination and preventing oxidation.
Reduced Gas Consumption: Minimise gas usage thanks to the Dual Seal System's superior gas retention.
Increased Productivity: Experience significantly faster purging times compared to conventional methods.
Ease of Use: Effortlessly pull the system through pipes with minimal resistance.
Durable Construction: Built with high-grade silicone flanges that withstand heat up to 320�C.
Versatile Application: Suitable for welding not only stainless steel but also Duplex and other exotic materials.

Features

Dual-seal design for a tight, gas-impermeable barrier.
Efficient purging of pipes ranging from 25mm to 215mm in diameter.
Enhanced weld quality by eliminating oxygen contamination and preventing oxidation.
Reduced gas consumption thanks to the Dual Seal System's superior gas retention.
Increased productivity with significantly faster purging times compared to conventional methods.
Ease of use with effortless pulling through pipes.
Durable construction with high-grade silicone flanges that withstand heat up to 320�C.
Versatile application for welding stainless steel, Duplex, and other exotic materials.

Applications

Ideal for purging stainless steel pipes and tubes during TIG and laser welding applications.
Suitable for both straight pipe sections and bends.
Designed for use with Argon or other inert gases.
Efficiently purges pipes ranging from 25mm to 215mm in diameter.

See full description