05724CART Autoplus Eco 180 Mig/Arc Inverter Welder w/3-Tier Welding Cart

Order Code: ZT3288689S

£419.99 Inc VAT (20%)


Description

The SIP AUTOPLUS ECO 180 MIG/ARC Inverter Welder is a dual process inverter welder designed for use in automotive environments and sheet metal applications. This package deal is complete with a 05714 SIP 3-Tier Welding Cart.

Compliant with Reg EU 2019/1784 (Eco Design for Welding Equipment) , the powerful inverter technology can perform gas and gasless MIG and ARC welding tasks for outstanding versatility.

With superior ARC stability for greater welding control and reduced spatter, this AUTOPLUS delivers great performance for an assured weld in demanding applications.

Applications & uses: Perfect for automotive environments. Ideal for sheet metal applications. Suitable for gas and gasless MIG and ARC welding.

• Dual welding functions: Gas and Gasless MIG and ARC welding functions for outstanding versatility. Superior ARC stability for greater welding control and reduced spatter.
• Infinitely variable output adjustment: Infinitely variable output dials ensure precise control of the welding functions. Extra low current function is ideal for welding thinner materials.
• Dual LED display panel: Indicates both the volts and amps in use when the welder is in operation.
• Compatible with Welding Cart & Trolley: For added flexibility and workshop mobility, it is compatible with the 05714 SIP 3-Tier Welding Cart which is suitable for gas cylinders up to 50kg. Also compatible with the 05719 SIP Large Cylinder Welding Trolley suitable for gas cylinders up to 99kg.
• Compact and portable design: The compact unit is easy to move between locations using the fitted carry handle.
• Accessories included: Supplied with 3mtr Euro fitting MIG welding torch, earth lead and clamp, and gas hose.
• SIP 2-Year Standard Silver Warranty

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome