T183 Weldmate 180AMP ARC/TIG Inverter Welder 230V Exclusive* Welding Package Including Meteor 2300 Electronic Head Shield - 05706 CW3

Order Code: ZT1215146X

£239.99 Inc VAT (20%)

Currently unavailable

Description

The compact design of this SIP Inverter MIG welders is built to withstand the high demands and rugged requirements for industry.

The high build quality, 60% Duty Cycle and ultra smooth performance are complemented by the inclusion of a heavy duty 4 roll wire feed motor assembly, individual burn-back and inductance controls.
All machines are Dual Function (MIG & ARC) and Dual Purpose Gas/Gasless.

HG3003 Key Features:

■ GBT inverter technology.
■ 4 roll wire feed.
■ 60% duty cycle.
■ Euro torch connection.
■ Dual purpose gas or gasless welding .
■ Infinitely variable weld control.
■ Integrated large gas bottle carrier.
■ Generator friendly.

*02884 Meteor 2300 Electronic Head shield included

■ Adjustable WELD/CUT/GRIND mode Settings.
■ 1/10,000 second light to dark response time
■ Large viewing area.
■ 4 light sensors
■ Light state shade 4 for grinding / Dark 5-9 for Plasma / 9-13 for ARC/MIG/TIG welding.
■ Test button checks head shield is functioning correctly.
■ solar panel powered by 2x Lithium CR2450 3V batteries with low power warning light.
■ Adjustable Padded Headband.
■ lightweight construction 0.5Kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome