XTS162-P1 160A MMA Inverter with WP17V Torch Package 230V


£519.99 Inc VAT (20%)

See all variants from £519.99

Description

MMA Inverter With Lift TIG Function (Single Voltage)

Features:
-Dedicated welding modes for rutile and cellulistic electrodes
-Touch button interface is easy to use and ideal for harsh environments
-Electrodes up to 3.2mm can be used with ease
-By fitting the optional TIG torch and coupling to a suitable gas supply the machine can be used for TIG welding and is suitable for welding steel and stainless steel
-Lift arc mode limits the arc current when the tungsten touches the work piece preventing electrode damage
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
-Housed in a rugged steel case
-Easy electrode striking with arc force
-Easy electrode re-striking with hot start
-Over voltage and over current protection
-Digital amperage display

Feature Attributes

Product Type:
MMA Inverter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome