CASTROD S-NFC Cast Iron Welding Rods 1kg


£73.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £73.99

Description

Cast iron welding electrode with an Iron-Nickel alloy core and a graphite coating producing a weld seam that has excellent machinability that is crack resistant.

Features and Benefits:
■ Operates with AC or DC Power Sources
■ Suitable for all arc welders
■ Deposits 95%Ni + 2%Fe weld metal

Typical Applications:
■ For high strength jointing of cast iron and cold welding of cast iron
■ Used for repairing broken cast iron, joining of cast iron to steel and building up worn parts
■ Grey cast iron such as engine gearboxes, machine tools and guideways

Feature Attributes

Category:
SMAW = Shielded metal arc welding (Covered Stick electrode)
Electrode Type:
CASTROD™
Electrode Length:
350 mm
Welding Current:
DC + = direct current-reverse polarity,AC = alternating current
Classification:
Din 8573 E Ni BG 11,AWS A 5.15 E Ni-C1
Product Type:
S-NFC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome