OK Tigrod 308L Stainless Steel 5Kg Pack


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Bare corrosion resisting chromium-nickel rods. OK Tigrod 16.10 has a good general corrosion resistance. The alloy has a low carbon content which makes this alloy particularly recommended where there is a risc of intergranular corrosion.

The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers. For joining of stainless steels of 18% Cr - 8% Ni-type with low carbon content and Nb-stabilised steels of the same type if the service temperature will not exceed 350ºC. Can also be used for welding of Cr-steels except in sulphur rich environments.
Welding current DC(-)
Type Austenitic

Feature Attributes

Pack Weight:
5 kg
Classification:
EN ISO 14343-A, W 19 9 L, SFA/AWS A5.9, ER308L
Product Material:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome