1. Welding, Brazing & Soldering/
  2. Welders/
  3. ARC Welding/
  4. ARC Welding Electrodes
Ok Tigrod 5356 Aluminium Tig Rod 2.5Kg Pack

Ok Tigrod 5356 Aluminium Tig Rod 2.5Kg Pack


2 Variants From
£59.99

Inc VAT (20%)

See 2 Product Variants
£59.99

Description

High quality 5356 grade aluminium TIG welding wire. Contains 5% magnesium. 5356 is the most widely used welding alloy and can be classified as a general-purpose filler alloy. It is typically chosen because of its relatively high shear strength.

The 5356 alloy base material has a weld pool chemistry greater than 3% Mg and service temperatures in excess of 650°C. 5356 gives a high strength weld deposit with very good crack resistance. Corrosion resistance is very good especially in a marine atmosphere.

Typical all weld metal composition - Si <0.25%, Mn 0.15%, Cr 0.1%, Fe <0.4, Mg 5.0, Al bal. Welding current DC(+)

See full description

Feature Attributes

Classification:

EN ISO 18273:S Al 5356 (AlMg5Cr(A)), SFA/AWS A5.10:R5356

Pack Weight:

2.5 kg

Product Material:

Aluminium