OK46.00 Mildtrode E6013 Welding Rods


£143.99 Inc VAT (20%)
Up to 10% off


See all variants from £143.99

Description

All-round, rutile electrode that is relatively insensitive to rust or other surface impurities. It deposits smooth weld beads in all positions, including vertical down, and the slag is easy to remove. OK 46.00 is very easy to strike and restrike, making it ideal for short welds, root runs and tacking.


Typical Applications:
■ Applications cover the full range of mild steel weldments from thin sheet steel and sections for the consumer market through to ship quality and structural steel for use in heavy engineering.

Feature Attributes

Welding Current:
AC = alternating current,DC + = direct current-reverse polarity,DC - = direct current-straight polarity
Category:
SMAW = Shielded metal arc welding (Covered Stick electrode)
Recommended Welding Positions:
All Positional
Electrode Type:
OK
Electrode Length:
350 mm
Product Type:
E6013

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome