Stainless Steel Welding Rods


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

These molybdenum bearing stainless steel rods with a low carbon content are ideal for producing corrosion-resistant jins as well as for joining molybdenum bearing austenitic stainless steels. Available in a range of diameters to suit your requirements.

Features and Benefits
• Available in a range of diameters to suit your needs
• Produces quality, corrosion-resistant joins for durability

Typical Applications
• TIG Welding

Standards
• AWS ER-316L
• EN ISO 14343:2009 (E)
• ASME Section 2, Part C:2010
• SFA 5.9

See full description

Feature Attributes

Pack Weight:
5 kg
Product Material:
Stainless Steel
Classification:
ASME Section 2, Part C:2010,AWS ER-316L,SFA 5.9,EN ISO 14343:2009 (E)