1. Welding, Brazing & Soldering/
  2. Gas Welding/
  3. Brazing & Welding Rods
Welding Rods, Copper Coated Mild Steel

Welding Rods, Copper Coated Mild Steel


Select
See all variants from
£23.99

Inc VAT (20%)

Up to 4% off
See all variants from £23.99

Description

These packs of Copper Coated Mild Steel (CCMS) welding rods are suited for all types of mild steel and wrought iron gas welding. Available in three diameters, al packs contain 5kg worth of welding rods to suit multiple applications.

Features and Benefits
• For use on all types of mild steel and wrought iron for versatility of use
• Recommended for use when gas welding with oxygen or acetylene for best results
• Available in three different diameters to suit your requirements

Typical Applications
• Particularly suitable for welding sheet metal panels, plates and tubes

Standards
• AWS A5.2 R45 BS 1453 A1

See full description

Feature Attributes

Product Material:

Copper Coated Mild Steel

Pack Weight:

5 kg

Classification:

AWS A5.2 R45 BS 1453 A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome