3.5644X Super-fire 2 Brazing Torch
0
1
2
3

3.5644X Super-fire 2 Brazing Torch

Order Code: ZT1000302XCopy

£99.99 Inc VAT (20%)


Description

The ROTHENBERGER Super-Fire 2 soldering and brazing torch is the result of many years experience and provides the highest standards in concentrating high temperature for fast and effective soldering and brazing in the plumbing, heating, refrigeration, air conditioning and associated trades:

Instant automatic ignition
Guaranteed anti-flare
Long life piezo ignitor
Solid die cast torch body
Fine filtered jet
Professional performance
Works in any position - even upside down

See full description
Specifications for 3.5644X Super-fire 2 Brazing Torch
  • MFR Part No.
    35644
  • Fuel Type
    Propane
  • Gas Cartridge Connection
    US (1")
  • Special Features
    Maximum Temperature of 2400°C
    Stainless Steel Burner
  • Application Guide
    Brazing
    Soft Soldering
  • Gas Consumption
    250g/hr
  • Burner Diameter
    15mm
  • Product Type
    Brazing Torch