Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
ARC Welding
Clamps & Connectors
Connector Straight Fixed External Thread IP66 21mm Black
By Flexicon
Order Code:
ZT5046576S
Qty of 10 for
£61.90
Inc VAT (20%)
£6.19 each
Quantity
Price
Discount
1 - 99
£6.19
0%
100 - 199
£5.88
5%
200 - 499
£5.57
10%
500 +
£5.26
15%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
61.90
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/clamps-and-connectors/connector-straight-fixed-external-thread-ip66-21mm-black/p/ZT5046576S
Add to quotation
View all Clamps & Connectors
Description
Flexicon CONNECTOR STRAIGHT FIXED EXTERNAL THREAD IP66 21MM BLACK Fitting FPA (GEN) FPA21-M25B
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome