Size 2 Inline Ext. Tube Connector - PCLAMPS-149-2

Order Code: ZT5429587S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

33.7mm Outside Diameter A, Pipeclamp Handrail System, In-line External Tube (149) , Connector, 25mm Nominal Bore A, Pipe Clamp Size 2, Iron, FT Pro

Specifications for Size 2 Inline Ext. Tube Connector - PCLAMPS-149-2
  • Material
    Iron
  • Pipe Clamp Size A
    2mm
  • Outside Diameter A
    33.7mm
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    25mm