Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
TIG Welding
Collet Bodies (Standard & Gas Lens)
10N31 Standard Collet Body 1/16" Bore
By Kennedy
Order Code:
ZT1000732X
Bore Size
*
1.6mm
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4.5%
50 - 99
£1.10
8%
100 - 199
£1.04
12.5%
200 +
£1.00
16%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.19
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/collet-bodies-standard-and-gas-lens/10n31-standard-collet-body-1-16-inch-bore/p/ZT1000732X
Add to quotation
Schedule an order and save 5%
View all Collet Bodies (Standard & Gas Lens)
Description
10N_ _ To suit WP17/18/26 torches.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome