Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
/
Welders
/
TIG Welding
/
Consumables
Hover to enlarge the image
Guide Replacement 25mm - 1051056543
By
Metpro
Order Code:
ZT5096784S
MPN:
SAD1/25SG
View all Consumables
Product Description
Metpro GUIDE REPLACEMENT 25MM Consumables SAD1/25SG
Specifications
Product Type
Guide Replacement
Diameter
25mm
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome