Inc VAT (20%)
Benefits
Achieve flawless welds: Experience minimised spatter and exceptional weld quality with optimised gas flow
Maximise torch performance: Ensure a secure, leak-free connection for optimal torch operation
Work with confidence: Enjoy the long-lasting durability of these tips, built to withstand demanding projects
Expand your welding repertoire: Tackle a wider range of projects with the comprehensive selection of tip sizes
Take Your GCE X10 Orbit Cutting Torch to the Next Level: Achieve Precision Welding on Every Project with All-Size Welding Tips
Elevate your welding proficiency and conquer diverse projects with the complete set of GCE X10 Orbit Cutting Torch Welding Tips. This comprehensive selection, available in all sizes, empowers you to tackle thin sheet metal welding, intricate pipework, and robust fabrication tasks with exceptional control and accuracy.
Features
Unmatched Versatility: Our extensive range of tip sizes (from 1mm to 8mm) caters to a variety of metal thicknesses, ensuring you have the perfect tip for every application
Optimised Gas Flow: Engineered for optimal <a>gas flow dynamics, these tips promote clean, consistent flames that minimise spatter and deliver superior weld quality
Durable Construction: Manufactured from high-grade materials, these tips offer exceptional resistance to heat and wear, guaranteeing long-lasting performance
Seamless Compatibility: Designed specifically for the GCE X10 Orbit Cutting Torch, these tips ensure a secure, leak-free connection for optimal torch performance
Applications
Thin Sheet Metal Welding (1-2mm tips)
Pipe Welding (2-4mm tips)
Fabrication and Construction (4-8mm tips)
Ornamental Metalwork (All Sizes)
HVAC/R Applications (All Sizes)</a>