Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Blowpipes & Nozzles
Cutting Nozzles
144736 A-FN 3/64" Cutting Nozzle
By Esab
Order Code:
ZT1000114X
£13.39
each
Inc VAT (20%)
£133.90 minimum order value
Quantity
Price
Discount
1 - 9
£13.39
0%
10 - 19
£12.85
4%
20 +
£12.32
8%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
133.90
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/cutting-nozzles/144736-a-fn-3-64-inch-cutting-nozzle/p/ZT1000114X
Add to quotation
View all Cutting Nozzles
Description
For use with DH lightweight cutting attachments.
Tags:
#BulkDiscount
Specifications
Specifications for 144736 A-FN 3/64" Cutting Nozzle
MFR Part No.
144736
Plate Thickness
6-20mm
Suitable for use with
DH Lightweight Cutting Attachments
Nozzle Size
6.0-20.0mm
Nozzle Type
A-FN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome