Aluminium Worktop Trim 12mm, Standard End Cap, Satin Silver


£8.49 Inc VAT (20%)

See 2 Product Variants
£8.49

Description

End Cap 30 and 40mm profiles give a neat presentation to exposed edges. They are ideal for covering raw ends of a chipboard worktop.
PRODUCT FEATURES
Colour: Satin Silver
Aluminium worktop edging.
Can be cut into size to suit your needs.
Hardwearing
Easy clean finish

Feature Attributes

Material:
Aluminium
Product Type:
Worktop Trim
Nozzle Size:
12 mm
Colour:
Satin Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome