0
1

70840100 Fume Eliminator 840 120V Manual

Order Code: ZT3755152S

£1,599.99 Inc VAT (20%)


Description

FE 840/841 is the ideal solution for welding fume extraction where traditional evacuation is not possible. The units are very easy to bring along for service jobs in the field, as well as for welding inside containers or metal tubes where the constraint on the welder normally is high.
FE 840 has a manual on/off switch, the FE 841 has an automatic on/off function sensing when the welding begins. After the welding is completed, the unit keeps running for 5 - 25 seconds. This time delay can be
adjusted to suit the actual situation.
The FE 841 is also equipped with a 'full filter' indicator.
Voltage 230V 50/60Hz. Power 1000W.
Airflow (with 2.5m hose) 150m3/h.
Maximum vacuum: 22kPa.
Filtration efficiency: 99.7%. Sound level: 73dB(A).
Dimensions (L x W x H): 830 x 230 x 410mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome