0
1

Mobile Welding Fume Extractor, LEV unit ProtectoXtract for Welding and Grinding, 230V

Order Code: ZT1382304X

£2,499.99 Inc VAT (20%)

Currently unavailable

Description

The ProtectoXtract is a mobile high-vacuum extraction system designed to effectively filter particulate fumes, dust, and certain gases in various workplace settings. Mounted on swivel castors, it offers exceptional manoeuvrability, making it easy to position wherever needed. This unit features the innovative ProtectoSpark mobile spark suppressor kit, ideal for welding and grinding applications, and is equipped with a 3m suction arm and hose with internal joints for efficient air movement, reaching up to 1,600m³/hr. The 5-stage filtration system, which includes replaceable filters, ensures quiet operation and a high filter efficiency of over 99%. Additionally, it is BGIA approved and compliant with DIN EN ISO 15012-1, making it suitable for category W3 stainless welding fumes with over 30% Ni+Cr.

Features and Benefits
• Designed as a mobile high-vacuum extraction solution for effective removal of fumes, dust, and gases
• Features swivel castors for enhanced mobility across the workplace
• Comes with an innovative ProtectoSpark spark suppressor kit, perfect for welding and grinding tasks
• Fitted with a 3m suction arm and hose with internal joints to optimise air flow
• Achieves air movement rates of up to 1,600m³/hr
• Incorporates a 5-stage filtration system with filters that can be replaced
• Operates quietly to reduce workplace noise levels
• Offers exceptional filter efficiency of more than 99%

Standards
• Meets DIN EN ISO 15012-1

Warnings:
•Supplied with a ProtectoSpark filter unit as standard which MUST be used
•Should NOT be used for filtering fumes containing oil, solvents, explosive dusts/gases or hybrid mixtures of wastes, etc.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome