ProtectoAutoclenz Wall Mounted Extractor 415v Wall Single Arm


Select
£12,799.99 Inc VAT (20%)


See all variants from £12,799.99

Description

Self-Cleaning Wall-Mounted Welding Fume Filter with 99% Separation Efficiency

The ProtectoAutoclenz Wall unit is a self-cleaning wall-mounted welding fume filter that removes harmful fumes and gases from the air. It has a separation efficiency of >99%, which means that it can remove even the smallest particles of welding fume. The unit is capable of handling up to 2500 m�/hr of air, making it suitable for a variety of welding applications.

The ProtectoAutoclenz Wall unit is easy to install and maintain. It comes with a filter monitor, post-cleaning function, and hour meter, so you can easily track the performance of the filter. The unit also has a 1.5kW fanset and a 5m mains input cable.

Features:
Cartridge filter unit with one filter cartridge
External control unit with monitoring elements
Silencer
Dust container
Optical filter monitoring
Operating hours meter

Benefits:
Removes harmful fumes and gases from the air
Suitable for a variety of welding applications
Easy to install and maintain
Tracks the performance of the filter

See full description

Feature Attributes

Product Type:
Wall Mounted Extractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome