ProtectoSpark Retrofit Kit EXT978013

Order Code: ZT3378094S

£329.99 Inc VAT (20%)


Description

The ProtectoSpark is a welding fume extractor filter that can be retrofitted to the ProtectoXtracTop to enable it to be used for grinding applications. The ProtectoSpark traps hot metallic particles before they reach the 5-stage filter system, providing improved safety for the user.

The spark protection for the ProtectoXtract welding fume extractor can be retrofitted to prevent sparks from damaging the filter. The spark protection consists of a baffle and a collecting tray.

The polluted air is sucked in via extraction elements (e.g. extraction arm) and enters the filter unit through the air intake. The air hits the baffle plate and is deflected along the baffle plate towards the collecting tray. At the collecting tray, the air deflects by 180 and enters the particle filter. The larger particles, such as extinguished spark particles, are deflected by the baffle plate and fall into the collecting tray.

Features:
Rear and side panels
Perforated plate (Surface approx 1100 x 700mm)
External dimensions 1150mm x 750mm
Handle to lift up the work surface to gain access to internal filter

What's In The Box:
Baffle plate
Maintenance door
Dust collecting tray
Clamping bracket
Particle filter
Filter unit ProtectoXtract

Benefits:
Prevent sparks from damaging the filter and causing a fire
Reduce the need for maintenance on the filter, as it will be less likely to become clogged with sparks
Extend the life of the filter, as it will be less likely to be damaged by sparks
Improve the air quality in the workplace, by capturing sparks and other pollutants
Reduce noise pollution, by muffling the sound of sparks hitting the baffle plate

See full description