Protectovac Max Mobile Fume Extractor


£1,799.99 Inc VAT (20%)

See 2 Product Variants
£1,799.99

Description

Protect your lungs from harmful welding fumes with the ProtectoVac MAX! This high-quality, low-cost, and portable extraction unit is ideal for workshops, demonstrations, training bays, garages, and on-site use. It is designed to extract metal particulate fumes directly at the source, and its 'Dust Stop' semi-automatic cleaning system makes it easy to keep the filter clean.

Features:
Single phase by-pass motor
180m�/h maximum airflow
2500mmH20 maximum depression
Cartridge filter
Metal pre-filter to stop sparks
Automatic start/stop
Dust stop filter cleaning system 15Ltr
Detachable dust collection chamber with handle
Castor for easy manoeuvrability
W3 compliant

Benefits:
Made from high-quality materials and components, ensuring long-lasting performance
Affordable option for welding fume extraction, making it a cost-effective way to protect your health
Lightweight and compact, making it easy to transport and set up
Modular unit that can be customized to meet your specific needs
Dust Stop semi-automatic cleaning system makes it easy to keep the filter clean, extending the life of the unit
Designed to be safe to use, with features such as thermal overload protection and a dust collection system
Reliable unit that has been tested and certified to meet industry standards

What's In The Box:
Extractability ProtectoVac Max
2.5m hose
Nozzle with magnetic base

See full description

Feature Attributes

Filter Type:
Cartridge filter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome