Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Gas Welding
Gas Hose Accessories
KQU12-03S Male 'Y' 12mm-R3/8
Order Code:
ZT1048599P
£11.99
each
Inc VAT (20%)
£119.90 minimum order value
Quantity
Price
Discount
1 - 9
£11.99
0%
10 - 19
£11.39
5%
20 +
£10.79
10%
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
119.90
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/gas-hose-accessories/kqu12-03s-male-y-12mm-r3-8th/p/ZT1048599P
Add to quotation
View all Gas Hose Accessories
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome