Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
Gas Nozzles
24A-62 Nozzle Adjustable
By Parweld
Order Code:
ZT1000583X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 +
£2.10
4%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/gas-nozzles/24a-62-nozzle-adjustable/p/ZT1000583X
Add to quotation
Schedule an order and save 5%
View all Gas Nozzles
Description
Tweco Style Heavy-Duty Nozzles
24A-62 To suit No.3 and No.4 torches.
Tags:
#BulkDiscount
Specifications
Specifications for 24A-62 Nozzle Adjustable
Length
88mm
Diameter
16mm
MFR Part No.
24A-62
For Torch Number
3
4
Product Type
Adjustable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome