Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
/
Welders
/
MIG Welding
/
MIG Welders
Hover to enlarge the image
Sigma One 400V MIG Welder Kits
By
Migatronic
See all variants from
£3,999.99
Inc VAT (20%)
See all variants from
£3,999.99
Description unavailable
Feature Attributes
Product Type
:
MIG Welder Kit
Weight
:
32.5 kg
Type
:
MIG Welder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome