0
1
2
3
4
5
6
7
8
9
10

Uniplan 500 40mm 230V Industrial Fabric Welding Machine

Order Code: ZT4132941S

£5,299.99 Inc VAT (20%)


Description

The New UNIPLAN 500 Industrial Fabric Welder from Leister Welds Tarpaulins, Banners, Tents and PVC Coated Materials
Available in 230V or 120V, the all new UNIPLAN 500 industrial fabric welder from Leister has been radically redesigned to make it faster (up to 16m/min) , easier and more intuitive to use when welding industrial PVC fabric. Now also comes with the ability to weld up to 40mm seams.

Leister's reputation for designing industrial quality machines is second to none when it comes to welding PVC coated or reinforced materials such as those used in making PVC banners, lorry tarpaulins, manufacturing marquee’s or inflatable structures such as tennis domes or sports hall coverings. The machine is suitable for floor or bench top operation when welding technical textiles and industrial fabrics .
The new UNIPLAN 500 now comes with an integrated material lifter and an automatic swivel-in control for the nozzle (controlled at the rear of the machine) to make it safer, easier and more reliable for the user.

In addition the introduction of a cleverly designed sliding swivel caster, that can be moved out of the way of obstacles like grommets, hooks or other accessories, makes it easier to avoid potential issues with the welding process.
Faster production processes are now achievable as the UNIPLAN 500 can quickly be changed from overlap welding to pipe or hem welding in one easy step. Another clever innovation is the introduction of an adjustable starting delay/preheat which means the welding process can be accurately adapted for light or heavy materials.

A new integrated weight section directly over the pressure wheel comes as standard on the UNIPLAN 500, as does the inclusion of 2 x 1.25kg. Also standard is a rotatable large handle for ease of lifting and guiding. A longer handle is available as an optional extra.
As with all the latest Leister automatic welding machines the UNIPLAN 500 is a digitally controlled machine with the latest E-Drive control interface with easy to configure digital settings and controls for drive speed and temperature. All control settings are closed loop for accurate welding.

Welding parameter settings can also now be stored for fast future setup (UNIPLAN 500 only) It also comes with a maintenance free brushless motor.

Technical data: UNIPLAN 500
Voltage V: 230/120
Power W: 23450/1800
Temperature (stepless) ºC: 100 – 620
Speed: 1.0 – 16.0 m/min
Nozzle Width mm: 20/30/40
Air flow range %: 50 – 100 (steplessly for UNIPLAN E)
Blower Speed rpm: 18, 000
Blower Motor: Brushless
Welding seam width: 20, 30 or 40mm
Emission Level LpA (dB) : 70 (k=3) dB
Size (L × W × H) mm: 500 × 310 × 300
Weight: 16 kg (without cable)

Features:
Automatic, practical and safe.
High welding speeds up to 16 metres/min.
Digitally controlled welding settings via E-Drive for accurate reproducible results.
Highly versatile for many applications.
Integrated material lifter.
Integrated pressure wheel weights (inc 2 x 1.25kg weights)
Brushless motor.
Quick modification.(overlap to hem/pipe welding)
Moveable swivel castor wheel for avoiding obstacles. (grommets, hooks etc)

Included with purchase :-
Overlap guide, hem guide, material lifting device, 2 x 1.25kg weights, weight holder base, weight holder extention, brass brush, short handle, nozzle adjustment guide, quick guide, transportation box.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome