0
1
2
3
4
5
6
7
8
9

Weldmate 120A MIG/ARC/TIG Welder - 05731

Order Code: ZT4268702S

£189.99 Inc VAT (20%)


Description

The SIP WELDMATE® 120A MIG/ARC/TIG Welder is a multi-process inverter welder specifically designed for entry level users and small workshop applications.

Supplied with all accessories needed to weld straight from the box, this gas and gasless welder also operates from a 13A supply for added flexibility.

Fully compliant with Reg EU 2019/1784 (Eco Design for Welding Equipment) , this welder features a 4th generation inverter which is above 80% energy efficient. This means it uses less power at the same output as older inverters, helping to lower operating costs.

Applications & uses: Perfect for entry level users and small workshop applications. Suitable for MIG/ARC/TIG welding. Performs gasless MIG welding. Ideal for mild steels and *stainless steel.

*Using stainless steel welding wire.

SIP 2-Year Standard Silver Warranty | Find out more

Multi-process MIG/ARC/TIG welder for greater flexibility
Duty cycle @ 40°C; 120A @ 15% (MIG) /100A @ 15% (ARC/TIG) Performs gasless MIG welding for added versatility.

Durable wire feeder ensures smooth and consistent flow of wire to MIG torch
This easy-to-use device includes tension adjustment to maintain optimal performance.

Supplied with interchangeable feed rollers for solid and flux-cored wire.

Compatible with 0.7kg welding wire spools.

Intuitive control panel to select between welding process and wire size
Infinitely variable dials offer a smoother stepless output adjustment for higher quality and easily controlled welding.

Metal casing with heavy-duty carry handle for long life use
High-quality finish is resistant to work area damage and aids mobility.

Compact and portable design for mobility around the work area
The compact unit is easy to move between locations using the fitted carry handle.

Accessories included
Supplied with integrated 2mtr MIG torch, electrode lead, earth lead, gas hose with clamps, 0.7kg flux-cored wire reel, feed rollers, contact tips, chipping hammer/brush and face shield.

Compatible with SIP Welding Cart for added mobility
Compatible with the 05714 SIP 3-Tier Welding Cart, suitable for gas cylinders up to 50kg.



Technical Information
ITEM NO. 05731
Input Supply: 230v (13A)
Welding Process: MIG ARC TIG
Output Voltage: 15v - 20v 18.8v - 22v 10.8v - 14v
Output Current: 20A - 120A 20A - 100A 20A - 100A
Duty Cycle @ 40°C: 120A @ 15% 100A @ 15% 100A @ 15%
Wire Diameter: ⌀ 0.8mm - 0.9mm
Wire Spool Size: 0.7kg
Welding Material Thickness: 0.8mm - 5mm
Protection/Insulation 21S/H
Net Weight: 7.00kg
Gross Weight: 8.40kg
Product Dimensions: 310 (H) x 170 (W) x 340mm (D)
Packaged Dimensions: 380 (H) x 280 (W) x 385mm (D)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome