XTM Package Including Machine, MIG Torch, Regulator, MIT Wire,


£1,029.99 Inc VAT (20%)

See 2 Product Variants
£1,029.99

Description

Lightweight Portable MIG Inverter Machine

Features:
-The smooth DC output ensures excellent arc characteristics
-Materials up to 4mm can be welded with ease
-The arc voltage is infinitely adjustable providing exact settings of the welding parameters
-Lightweight construction means the machine is very portable and the removable euro connection torch makes for easy transport and storage
-The dual digital displays allow all the welding parameters to be displayed
-Wire sizes of 0.6-1.0mm can be used with ease
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
-Housed in a steel case with an integrated carry handle and shoulder strap

-Comes with Eco-Grip MAX® 150A Mig Torch, Regulator, MIG Wire, Welding and Grinding Helmet and Panther MIG Gauntlet:

XR936H/P Large View Light Reactive Welding & Grinding Helmet
-Slim & lightweight
-Automatic Light & Dark adjustment
-Variable shade adjustment from 5-13 with Grinding function
-Viewing area: 100mm x 53mm Large view
-UV/IR protection
-Variable sensitivity adjustment
-Variable delay
-Full face coverage
-Automatic power on / off
-Replacement battery with low battery indicator
-Weight: 526g
-2 Year warranty
-Conforms to BSEN 379; BSEN i 75; ANSI Z87.I, CAN/SCA Z94.3

Panther Gauntlet:
-Double Kevlar® Stitched
-Reinforced Palm and Thumb
-A Grade Leather
-Minimum Palm Thickness 1.2mm
-Fully Lined and Fully Welted
-Extra Length Cuff (19cm)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome