Professional Single Phase Compact MIG Machine
The Parweld XTM 252I offers the light fabrication industries quality welding performance at a competitive price.
Features:
-Capable of welding up to 8mm thick material
-The synergic control allows rapid setup of the welding process
-The multi-mode inverter also allows MMA and TIG welding
-The 4 Roll Geared aluminium feed box ensures reliable feeding of 0.8mm and 1.2mm wires
-Forced air fan cooling
-Infinitely variable voltage
-Synergic welding with rapid set up
-Overload warning indicator
Stand for full size gas cylinder
-On/off switch
-Built in gas valve
Standards of Compliance
EN/IEC 60974-1, RoHS Directive, Low Voltage Directive, EMC Directive (CE Compliant)
-Comes with XP8 200A Mig Torch, Regulator, MIG Wire, Welding and Grinding Helmet and Panther MIG Gauntlet:
XR936H/P Large View Light Reactive Welding & Grinding Helmet
-Slim & lightweight
-Automatic Light & Dark adjustment
-Variable shade adjustment from 5-13 with Grinding function
-Viewing area: 100mm x 53mm Large view
-UV/IR protection
-Variable sensitivity adjustment
-Variable delay
-Full face coverage
-Automatic power on / off
-Replacement battery with low battery indicator
-Weight: 526g
-2 Year warranty
-Conforms to BSEN 379; BSEN i 75; ANSI Z87.I, CAN/SCA Z94.3
Panther Gauntlet:
-Double Kevlar® Stitched
-Reinforced Palm and Thumb
-A Grade Leather
-Minimum Palm Thickness 1.2mm
-Fully Lined and Fully Welted
-Extra Length Cuff (19cm)