The XTM403S offers large fabrication industries quality welding performance and at a competitive price.
Features:
-Has a DC Output and when combined with the correct type of wire it is suitable for welding mild steel, stainless steel and aluminium
-The machine is ideal for welding a range of materials from 1.5mm to 10.0mm
-The separate wire feeder carries all the controls with the exception of voltage adjustment so it is easy to fine tune the welding operation without having to return to the power source
-Comes with XP8 350A Mig Torch
Standards of Conformance
EN/IEC 60974-1, RoHS Directive, Low Voltage Directive, EMC Directive (CE Compliant)