MT 150g MIG/MAG Air Cooled Welding Torch


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

The Bohler MT 150 G MIG/MAG Air Cooled Welding Torch is a durable and reliable torch that is perfect for a variety of welding applications. It is air cooled, making it lightweight and easy to use. It is also equipped with a Euro connector slip-on gas nozzle, making it compatible with a wide range of welding machines.

The MT 150 G has a duty cycle of 60% at 170 amps, making it suitable for a variety of welding tasks, including light to medium fabrication, automotive repair, and DIY projects. It is also capable of welding a variety of materials, including mild steel, stainless steel, and aluminium.

The MT 150 G is also designed to be ergonomic and easy to use. It has a lightweight and well-balanced design, making it comfortable to use for extended periods of time. The torch also features a durable trigger switch and a comfortable grip.

Benefits:
Long lifetime of the torch reduces recurring investment costs
Higher productivity due to high heat resistance
Time saving thanks to easy maintenance and replacement of wear parts
Weight saving considerably reduces the physical strain on welders, especially for longer seams or difficult accessibility
High working comfort for all welding positions (even in positional welding)
Time saving through quick change and proper fixation of slip-on nozzle during hot welding processes

Features
Light weight and very powerful
Premium performance, high robustness and lifetime
Excellent balance and ergonomic handle with ball joint
Optimal handle grip with soft component
Massive torch neck with double fixations in handle for the toughest operating conditions
Solid fixed slip-on nozzle
Premium nickel plated gas nozzle and thermally highly loadable insulation
Contact tip holder including gas diffusor
Insulated liners as standard to prevent gas loss at the machine side connection
Highly flexible and durable coaxial cable
Light coaxial cable (1/3 lighter than the standard on the market)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome