OKAutrod 19.30 Mig Wire


Select
Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

A continuous, solid, copper wire for the GMAW joining of copper-zinc alloys and low-alloyed copper and for the GMAW brazing of zinc-coated steel sheets. OK Autrod 19.30 is alloyed with silicon and manganese and has good flow properties and wear resistance.

The alloy is widely used in the joining of zinc-coated steel sheets in car body production, as well as for overlay welding on low- and non-alloyed steels and cast iron. Pulsed GMAW is recommended.

OK Autrod 19.30 is normally welded with pure Ar as the shielding gas; however, for GMAW brazing, the addition of 1% O2 improves the brazing properties.

See full description

Feature Attributes

Material Type:
Alloyed copper (Cu + 3 % Si )