Union AlMg 5 Aluminium MIG Wire - ER5356


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Benefits:
Seawater resistant: Provides strong, durable welds that are resistant to corrosion from seawater.
Good colour match with base metal after anodising: Results in a weld that is aesthetically pleasing and has the same corrosion resistance as the base metal.
Easy to use with MIG welding machines: Can be used with a variety of MIG welding machines, making it a versatile option for welders.
Long shelf life: Can be stored for long periods of time without losing its properties.
Cost-effective: Provides good value for money, making it a budget-friendly option for welders.

Features
Ideal for welding aluminium alloys containing up to 5% magnesium
Provides strong, durable welds that are resistant to corrosion from seawater
Good colour match with base metal after anodising
Easy to use with MIG welding machines

Applications
Marine applications
Architectural applications
Transportation applications
Industrial applications
Other applications where corrosion resistance is required

See full description

Feature Attributes

Product Type:
Aluminium MIG Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome