UTP Wearmig Dur 600 Hardfacing MIG Wire


£923.68 Inc VAT (20%)

See all variants from £923.68

Description

UTP WEARMIG DUR 600, formerly A DUR 600 Hardfacing Metal-Cored MIG Wire, is a universally applicable wire for cladding on parts of steel, cast steel, and high Mn-steel subject simultaneously to abrasion, impact, and compression. It is ideal for hardfacing and rebuilding worn-out parts in a variety of industries.

UTP WEARMIG DUR 600 provides outstanding abrasion resistance combined with the ability to withstand heavy shocks. It is also machinable by grinding only, making it easy to rework after welding.

Benefits:
- Extend the service life of worn-out parts
- Improve the performance and productivity of equipment
- Reduce downtime and maintenance costs

Features:
- Excellent abrasion resistance
- Good impact and compression resistance
- Machinable by grinding only
- Easy to weld with minimal slag formation

Applications:
- Earth moving equipment: excavator teeth, bucket knives, crusher jaws and cones, mill hammers
- Stone treatment equipment: cutting edges, cold cutting tools
- Construction equipment: dozer blades, bucket teeth, ripper teeth
- Mining equipment: crusher jaws, bucket teeth, ripper teeth
- Agricultural equipment: plowshares, cultivator shanks, disc blades
- Manufacturing equipment: dies, punches, shear blades

See full description

Feature Attributes

Product Type:
Hardfacing MIG Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome