3/8"BSP LH Fixed Propane Hoses to EN 559 / ISO 3821


£34.99 Inc VAT (20%)

See 3 Product Variants
£34.99

Description

Sievert high pressure hoses conform to the EN 559/ISO 3821 standards. Sievert hoses are also extra
frost resistant and can be used in temperatures down to -30ºC.

The Sievert hose is designed with an inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure and an outer orange coloured layer to protect against external damage, sunlight and ozone.

Sievert hoses are available in three lengths with inside diameter of 5mm as factory fitted and leak tested hose kits.

Feature Attributes

Bore Diameter:
5 mm
Hose Fitting:
3/8" BSP Nut
Thread Direction:
Left Hand Thread
Standards Met:
EN559:1994,ISO 3821
Colour:
Orange
Type:
Propane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome